• The item cannot be ordered due to missing prices.

Back panel 2000 mm

Article no.: 935410 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    suitable for column frame height 2,000 mm
    Application range Drawer/shelf combination unit
    Type of product Rear panel

    Identification numbers & Classifications

    Article number 935410 2000
    EAN / GTIN 4062406107970
    Manufacturer number 935410 2000

    Description

    Application:

    Absolutely necessary for stabilising each shelving bay. For installation in racking with depth 20G and 24G.

    Colour:

    Light grey RAL 7035, powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart