• The item cannot be ordered due to missing prices.

Cabinet shell with full depth base 430/540 mm

Article no.: 934770 430/540
Standard configurations usually have faster delivery times.
  • Height adjustment interval: 20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 20 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 600 mm
Width 430 mm
Depth 630 mm
Type of product Open workbench unit

Identification numbers & Classifications

Article number 934770 430/540
EAN / GTIN 4045197483928

Description

Version:

With full depth base and one height-adjustable shelf.

Suitable for:

For base frame No. 934700 and base frame with mobile unit No. 934720.

Colour:

Body light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart