This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cabinet shell with full depth base, width/Working height: 600/540mm

Article no.: 934770 600/540

Select article variation and quantity

width/Working height (mm) Unit price incl. VAT
  • Height adjustment interval: 20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 20 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 600 mm
Width 600 mm
Depth 630 mm
Number of height-adjustable shelves 1
Type of product Open workbench unit

Identification numbers & Classifications

Article number 934770 600/540
Manufacturer number 934770 600/540

Description

Version:

With full depth base and one height-adjustable shelf.

Suitable for:

For base frame No. 934700 and base frame with mobile unit No. 934720.

Fitted with:

Number of height-adjustable shelves: 1

Colour:

Body light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart