• The item cannot be ordered due to missing prices.

Drawer with one-handed individual drawer release system, 75 kg 100 mm

Article no.: 930634 100
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 26×20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Individual drawer release system One-hand
    Drawer usable area in G 26×20
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 26×20G
    Front height 100 mm
    Usable height 75 mm
    Usable width 650 mm
    Usable depth 500 mm
    Usable width in G 26
    Usable depth in G 20
    with individual drawer release system yes
    Application range Assembly trolley
    Weight 13 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 930634 100
    EAN / GTIN 4062406131456
    Manufacturer number 930634 100

    Description

    Version:

    100% full extension drawers with differential runners. Aluminium handle with labelling strips that can be exchanged and rewritten.
    Slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).
    With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets.
    Load capacity 75 kg.

    Suitable for:

    Tool cabinet casing 30×24G No. 930625.

    Supplied with:

    Drawers each complete with 1 pair drawer runner rails.

    Colour:

    Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart