• The item cannot be ordered due to missing prices.

Comfort Close drawer closure damping system, Load capacity of the drawer: 75kg

Article no.: 950180 75
Copy

Select article variation and quantity

Load capacity of the drawer (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drawer damping

Identification & Classification

Article number 950180 75
Copy
EAN / GTIN 4062406355340
Copy
Manufacturer number 950180 75
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawer closure damping system for installing on drawers. The effect of the system is that in the last part of their closing travel the drawers close automatically and do not bounce back. The system is effective whether drawers are empty or full. Comfort Close can be retrofitted to all drawers with a red securing clip. Suitable for all drawers from 14G – 24G.

Suitable for:

Drawers with load capacity 75 kg.

Supplied with:

Set consisting of 2 plastic rails and 2 spring tensioners, suitable for equipping one drawer.

Warning:

Bestimmungsgemäße Verwendung
  • Zur Montage an GridLine Schubladen mit roter Verriegelung und Tiefe von 350 mm bis 600 mm (14 G bis 24 G).
  • Für langsames und gedämpftes Schließen der Schublade.
  • Größe 75 für Schubladen mit Tragfähigkeit von 75 kg.
  • Größe 200 für Schubladen mit Tragfähigkeit von 200 kg.

Sachwidriger Einsatz
  • Nicht in Schubladen mit grauer Verriegelung montieren.
  • Schubladen nicht mit Druck schließen.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart