• The item cannot be ordered due to missing prices.

Cable duct 1800 mm

Article no.: 928770 1800
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 100 mm
Width 1,800 mm
Depth 40 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 928770 1800
EAN / GTIN 4062406117740
Manufacturer number 928770 1800

Description

Version:

Cable duct for attachment to the rear of the workbench underneath the worktop.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart