• The item cannot be ordered due to missing prices.

Cable duct, suitable for the length between 2 support legs: 1200mm

Article no.: 928770 1200
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for the length between 2 support legs (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 100 mm
Width 1,200 mm
Depth 40 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 928770 1200
EAN / GTIN 4062406117733
Manufacturer number 928770 1200

Description

Version:

Cable duct for attachment to the rear of the workbench underneath the worktop.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart