• The item cannot be ordered due to missing prices.

Media track with 2 sockets 250V 1000

Article no.: 928412 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width 1,000 mm
    Depth 100 mm
    Installation height 139 mm
    Divider unit 8 units
    Plug type, input GST plug-in system
    Nominal voltage 250 V
    Type of current AC
    On/Off switch no
    Number of sockets type F 2
    Socket type F
    suitable for type 1000
    Type of product Power module

    Identification numbers & Classifications

    Article number 928412 1000
    EAN / GTIN 4062406115906
    Manufacturer number 928412 1000

    Description

    Version:

    Fitted with 2 modules No. 928470 size DE250V/1.
    Of sheet metal modular design. All power components include cables and plugs. The modules and covers can be changed / positioned as desired.
    •Cable slots are provided on the upper, lower, and end faces for power supplies and for linking multiple media tracks together.
    Electrical pre-installation with industrial plug-in system (applies only to media tracks):
    1 pc. distribution block No. 928492 with 5-pin feed/supply cable and 5 pcs. 3-pin sockets,
    1 pc. 5-pin plug connector No. 928490 size 5 included for the feed cable.

    Description:

    Technical data for industrial plug-in system (No. 928490; 928491; 928492):
    • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
    • Total load capacity at AC: 3.5 kW.
    • Maximum connected load, three-phase AC: 10.5 kW.
    • Conductor cross-section of the pre-assembled cables:
      3 × 1.5 mm2 for single-phase AC (L, N, PE)
      5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
    • Protection class 1
    • Index of Protection IP 20.

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    • Suitable for screwing on to the worktop.
    • Not suitable for mounting between support columns.
    • Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart