• The item cannot be ordered due to missing prices.

Module for energy and media, Module type: 0/1

Article no.: 928470 0/1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Module type Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 137 mm
Width 100 mm
Divider unit 1U
Weight 0.2 kg
Type of product Power module

Identification & Classification

Article number 928470 0/1
EAN / GTIN 4062406182663
Manufacturer number 928470 0/1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of sheet metal modular design. All power components include cables and plugs.
Plug and play insertion principle. Powered modules are pre-assembled with a connecting cable and 3-pin plug No. 928491 size 3 for direct connection to the distribution block. Module No. 928470 size CEE400/5 pre-assembled with a connecting cable and 5-pin plug No. 928491 size 5.
Base plate / empty module for power track / media track.

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Total load capacity at AC: 3.5 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Application:

The following list shows our socket types with descriptions of the respective types of plugs. Suitability for use in the various countries can be determined by the type of plug.
Germany / DE: Type F
Switzerland / CH: Type J
Italy / IT: Type L
France / FR: Type E
Czech Republic / CZ: Type E
England / GB: Type G
Denmark / DK: Type K
USA / US: Type B

Suitable for:

Colour:

RAL 7035 light grey powder coated.

Note:

  • When assembling the media tracks with modules individually, check that the maximum number of module divider units is not exceeded.
  • The articles No. 928470 size US110V/1 and US110V/2 can only be fitted in combination with the following modules: _ON/OFF1, _COVER, _AIR/S , _NET, _USB, _USB/5V _LINK.
  • Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

Downloads & documents

Direct purchase
To shopping cart