• The item cannot be ordered due to missing prices.

Support arm bracket 1500 mm

Article no.: 928056 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 60 mm
Length 1,500 mm
Width 1,500 mm
Depth 550 mm
Throat 450 mm
maximum load capacity 50 kg
Application range Support columns
Weight 8 kg
Type of product Extension base

Identification numbers & Classifications

Article number 928056 1500
EAN / GTIN 4062406112622
Manufacturer number 928056 1500

Description

Version:

Sturdy sheet metal design. Fitted in pairs, to carry the lighting unit No. 928600, 928602, 928606 and equipment track No. 928250.

Colour:

RAL 7035 light grey powder coated.

Note:

Suitable only for support columns size 962 and 1362.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart