• The item cannot be ordered due to missing prices.

Energy casing with cable reel 900 mm

Article no.: 927327 900
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
impact-resistant and splash-proof Category 2 (K2) to BGI
Height 900 mm
Width 400 mm
Depth 650 mm
Plug type, input GST plug-in system
Socket type F
Nominal voltage 250 V
Number of sockets type F 2
Power supply Mains operated
Weight 32.4 kg
Type of product Power module

Identification numbers & Classifications

Article number 927327 900
EAN / GTIN 4062406108571
Manufacturer number 927327 900

Description

Version:

16G cabinet casing in sturdy steel construction.
Equipped with 2 × No. 928470 size DE250V/1, cable reel / hose reel, securely bolted to the casing base. Length on the cable reel 10 m. Length on the hose reel 10 m.
With additional blank fascia for optional fitting of 3 further modules.

Fitted with:

Module No. 928470: 2 × size DE250V/1; 1 × size 0/1 and 0/3

Colour:

Body and modules RAL 7035 light grey, front RAL 7016 anthracite powder-coated.

Note:

Further individual configuration options with modules No. 928470. Keep within the maximum permissible number of modules.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart