{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,250 mm | |
Depth | 750 mm | |
Thickness | 50 mm | |
Material of worktop | Bamboo | |
Worktop covering | sanded, oiled leaving no residues | |
Type of product | Workbench top |
Article number | 926001 1250 | |
EAN / GTIN | 4062406102210 | |
Manufacturer number | 926001 1250 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |