• The item cannot be ordered due to missing prices.

Worktop thickness 50 mm of bamboo strips glued cross-wise, Depth 750 mm, Worktop length: 1000mm

Article no.: 926001 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,000 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Bamboo
Worktop covering sanded, oiled leaving no residues
Type of product Workbench top

Identification numbers & Classifications

Article number 926001 1000
EAN / GTIN 4062406215392
Manufacturer number 926001 1000

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart