• The item cannot be ordered due to missing prices.

mLevel workstation with bamboo worktop 1500 mm

Article no.: 920006 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 750-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: mechanical
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 750-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment mechanical
Insert thickness 50 mm
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Model mLevel
Series Workstation
Height adjustment range (worktop surface) from − to 750 mm - 1,000 mm
Width 1,500 mm
Depth 800 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Principle of height adjustment complete structure
Stepless height adjustment no
Material of worktop Bamboo
Control panel with display and memory functions no
Weight 70 kg
Type of product Work table

Identification numbers & Classifications

Article number 920006 1500
EAN / GTIN 4062406254872
Manufacturer number 920006 1500

Description

Version:

Workstation mLevel , the workstation that adapts to your needs. Classic manual height adjustment in 25-mm steps using a support leg with securing bolts by which the height of the entire workstation is adjusted. Scaling on the inside of the table showing the exact working height for ease of operation.

Colour:

Support leg RAL 7016 anthracite, not configurable.
Lift column anodised aluminium, not configurable.
Side and rear wall RAL 7035 light grey powder-coated, configurable.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart