• The item cannot be ordered due to missing prices.

Corner workstation with base frame with bamboo worktop 1000 mm

Article no.: 920106 1000
1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 750-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: mechanical
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Height adjustment workstation 750-1000 mm
    Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
    Type of height adjustment mechanical
    Insert thickness 50 mm
    Height adjustment 25 mm
    Height adjustment interval 25 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series Workstation
    Height adjustment range (worktop surface) from − to 750 mm - 1,000 mm
    Width 1,100 mm
    Depth 800 mm
    Worktop length 1,000 mm
    Worktop depth 1,000 mm
    Worktop thickness 50 mm
    Tapering to worktop depth 750 mm
    Principle of height adjustment complete structure
    Weight 80 kg
    Type of product Corner workstation

    Identification numbers & Classifications

    Article number 920106 1000
    EAN / GTIN 4062406254971
    Manufacturer number 920106 1000

    Description

    Version:

    Corner workstation for workstation. Height adjustment in 25-mm steps using a support leg with securing bolts. With base frame of sheet metal and square hollow section, load capacity 250 kg.

    Suitable for:

    Workstation mLevel, eLevel, eLevel+. No electric height adjustment of the corner workstation possible.

    Colour:

    Support leg RAL 7016 anthracite (not configurable), side and back panels RAL 7035 light grey, powder-coated.

    Note:

    If a corner workstation is combined with eLevel or eLevel+ workstation, side plates at the workstation are a mandatory requirement.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart