{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 5012, 2000, 3000, 6011, 7005 | |
Skip volume | 400 l | |
Height | 1,090 mm | |
Length | 1,320 mm | |
Width | 900 mm | |
Usable width | 620 mm | |
Filling edge height with rollers | 740 mm | |
Internal dimension at intake: height | 55 mm | |
Internal dimension at intake: width | 170 mm | |
Fork insertion slots dimension A | 170 mm | |
Fork insertion slots dimension D | 55 mm | |
Fork-lift fork socket pitch B | 465 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 1 | |
Number of wheels | 3 | |
Safe working load | 300 kg | |
Material of wheel | Solid rubber | |
Drain cock version | Delivery tap without sieve | |
Perforated panel fittings | Perforated panel insert | |
with fork insertion slots | yes | |
can be discharged on level ground | yes | |
welded oil-tight | yes | |
Weight | 93 kg | |
Type of product | Tilting containers |
Article number | 919935 400 | |
EAN / GTIN | 2050001936783 |