• The item cannot be ordered due to missing prices.

Swarf-bucket truck with perforated plate insert, Skip volume: 250l

Article no.: 919935 250
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Skip volume (l) Unit price incl. VAT
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 5012, 2000, 3000, 6011, 7005
Skip volume 250 l
Height 990 mm
Length 1,115 mm
Width 820 mm
Usable width 540 mm
Filling edge height with rollers 680 mm
Internal dimension at intake: height 55 mm
Internal dimension at intake: width 170 mm
Fork insertion slots dimension A 170 mm
Fork insertion slots dimension D 55 mm
Fork-lift fork socket pitch B 465 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 1
Number of wheels 3
Safe working load 300 kg
Material of wheel Solid rubber
Drain cock version Delivery tap without sieve
Perforated panel fittings Perforated panel insert
with fork insertion slots yes
can be discharged on level ground yes
welded oil-tight yes
Weight 77 kg
Type of product Tilting containers

Identification numbers & Classifications

Article number 919935 250
EAN / GTIN 2050001936776

Description

Version:

The container is oil-tight and watertight; it can be discharged on level ground and is fitted with a perforated plate insert and a drain valve.
The container has slots and catches to prevent accidental slipping and tipping. Supplied with 2 solid rubber wheels and 1 castor with a parking brake.

Colour:

Optional paint finishes light blue RAL 5012, yellow orange RAL 2000, fire red RAL 3000, reseda green RAL 6011, mouse grey RAL 7005.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart