• The item cannot be ordered due to missing prices.

Platform trolley 2503

Article no.: 919800 2503
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2503
Height 990 mm
Width 1,325 mm
Depth 809 mm
Platform area width 1,200 mm
Platform area depth 800 mm
Platform area height 270 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Safe working load 600 kg
Material of wheel TPE
Weight 35 kg
Standard EN 1757-3
Type of product Platform trolley

Identification numbers & Classifications

Article number 919800 2503
EAN / GTIN 4017976025032
Manufacturer number 2503

Description

Version:

Welded steel sections and tubes, platform made of chipboard with beech grain effect surface.
2 fixed wheels and 2 castors (with parking brake) and TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart