{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2500 | |
Height | 948 mm | |
Width | 975 mm | |
Depth | 509 mm | |
Platform area width | 850 mm | |
Platform area depth | 500 mm | |
Platform area height | 228 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 160 mm | |
Safe working load | 500 kg | |
Material of wheel | TPE | |
Weight | 23 kg | |
Standard | EN 1757-3 | |
Type of product | Platform trolley |
Article number |
919800 2500
Copy |
|
EAN / GTIN |
4017976025001
Copy |
|
Manufacturer number |
2500
Copy |
|
Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |