• The item cannot be ordered due to missing prices.

Cross rail 920 mm

Article no.: 918603 920
920
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for usable width (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 920 mm
Installation height 240 mm
Number of slots for additional hooks 12
suitable for type 1000
Application range Transport trolley
Weight 2.5 kg
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 918603 920
EAN / GTIN 4062406098087
Manufacturer number 918603 920

Description

Version:

Of sturdy steel hollow section.

Suitable for:

For bolting on to the sling storage trolley No. 918601 size 12 and on to the materials supply trolley No. 918590.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart