• The item cannot be ordered due to missing prices.

Additional hook 75 mm

Article no.: 918604 75

Select article variation and quantity

Usable length (mm) Unit price incl. VAT
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Usable length 75 mm
    Material galvanised
    Weight 0.16 kg
    Type of product Hook

    Identification numbers & Classifications

    Article number 918604 75
    EAN / GTIN 4062406098094
    Manufacturer number 918604 75

    Description

    Version:

    Made of galvanised sheet metal.

    Suitable for:

    Insertion into cross rail No. 918603 size 920.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart