• The item cannot be ordered due to missing prices.

Platform trolley TS9 with 4 shelves TS98

Article no.: 918560 TS98
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Height adjustment interval: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 130 mm
Type TS98
Height 1,835 mm
Width 1,390 mm
Depth 810 mm
Platform area width 1,200 mm
Platform area depth 800 mm
Height adjustment interval 130 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of each loose shelf 95 kg
Total load capacity 500 kg
Material of wheel Solid rubber
Push handle yes
Weight 91 kg
Standard EN 1757-3
Type of product Platform trolley

Identification numbers & Classifications

Article number 918560 TS98
EAN / GTIN 4045197684462
Manufacturer number 918560 TS98

Description

Version:

Welded steel construction, shelves of chipboard with anthracite-coloured scratch-resistant surface. Adjustable at 130 mm intervals. Handle on side with Haptoprene cover and impact-resistant polypropylene.
2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Standard:

EN 1757-3

Optional extras:

Additional shelf No. 918577. Perforated panel No. 918580.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart