• The item cannot be ordered due to missing prices.

Platform trolley TS9 with 4 shelves TS96

Article no.: 918560 TS96
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Height adjustment interval: 130

Product details

Technical Data

Height adjustment interval 130 mm
Type TS96
Height 1,835 mm
Width 1,225 mm
Depth 710 mm
Platform area width 1,000 mm
Platform area depth 700 mm
Height adjustment interval 130 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of each loose shelf 85 kg
Total load capacity 500 kg
Material of wheel Solid rubber
Push handle yes
Weight 76 kg
Standard EN 1757-3
Type of product Platform trolley

Identification numbers & Classifications

Article number 918560 TS96
EAN / GTIN 4045197684455
Manufacturer number 918560 TS96

Description

Version:

Welded steel construction, shelves of chipboard with anthracite-coloured scratch-resistant surface. Adjustable at 130 mm intervals. Handle on side with Haptoprene cover and impact-resistant polypropylene.
2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Standard:

EN 1757-3

Optional extras:

Additional shelf No. 918577. Perforated panel No. 918580.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart