• The item cannot be ordered due to missing prices.

Platform trolley T3, Type: T36

Article no.: 918520 T36
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type T36
Height 990 mm
Width 1,120 mm
Depth 709 mm
Platform area width 1,000 mm
Platform area depth 700 mm
Platform area height 270 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Safe working load 500 kg
Material of wheel Polyurethane tyres
Weight 34 kg
Standard EN 1757-3
Type of product Platform trolley

Identification numbers & Classifications

Article number 918520 T36
EAN / GTIN 4045197612106
Manufacturer number 918520 T36

Description

Version:

1 shelf.
Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface.
Handle with Haptoprene inlay and impact-resistant polypropylene. 2 fixed wheels and 2 castors (with brakes) with treadless polyurethane tyres and roller bearings.

Standard:

EN 1757-3

Optional extras:

Perforated panel No. 918580. Not supplied.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart