{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | T32 | |
Height | 915 mm | |
Width | 970 mm | |
Depth | 509 mm | |
Platform area width | 850 mm | |
Platform area depth | 500 mm | |
Platform area height | 195 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 125 mm | |
Safe working load | 250 kg | |
Material of wheel | Polyurethane tyres | |
Weight | 20 kg | |
Standard | EN 1757-3 | |
Type of product | Platform trolley |
Article number | 918520 T32 | |
EAN / GTIN | 4045197611888 | |
Manufacturer number | 918520 T32 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |