• The item cannot be ordered due to missing prices.

All-steel clamp 300 mm

Article no.: 860500 300

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 28×11 mm
Jaw capacity 300 mm
Throat 140 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860500 300
EAN / GTIN 4008158034119
Manufacturer number GZ30

Description

Version:

Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread, burnished.
Movable pressure pad from size 160 can be exchanged without tools. Clamping force of up to 6000 N.

Downloads & documents

Compare with similar products

This article


Recommendations


All-steel clamp  300 mm

All-steel clamp 300 mm

Throat 140 140
Weight 3
Cross section of the slide rail 28×11 30×15
Jaw capacity 300 300
Type of product Clamp Clamp

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart