• The item cannot be ordered due to missing prices.

One-hand clamp, reversible 450 mm

Article no.: 860280 450

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 20×5 mm
Spreading width 75 mm - 535 mm
Jaw capacity 450 mm
Throat 85 mm
maximum clamping force 1,200 Nm
Type of product Clamp

Identification numbers & Classifications

Article number 860280 450
EAN / GTIN 4008158028545
Manufacturer number DUO45-8

Description

Version:

Rails of drawn steel, burnished. Sliding jaw, fixed jaw, body, and pump handle of glass fibre reinforced polyamide (unbreakable). Large flat clamping faces permit clamping all round the rail. Handy rotary button for quick change-over from clamping to spreading. With release handle for quick adjustment.

Application:

For general purpose use, easy to use one-handed for low clamping pressures (up to 1200 N). Clamping and spreading with quick change-over.

Downloads & documents

Compare with similar products

This article


Recommendations


One-hand clamp, reversible  450 mm

One-hand clamp, reversible 450 mm

Throat 85 90
maximum clamping force 1,200
Cross section of the slide rail 20×5 20×6
Jaw capacity 450 450
Spreading width 75 ;535 200 ;715
Type of product Clamp Clamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart