{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 20×5 mm | |
Spreading width | 75 mm - 235 mm | |
Jaw capacity | 160 mm | |
Throat | 85 mm | |
maximum clamping force | 1,200 Nm | |
Type of product | Clamp |
Article number | 860280 160 | |
EAN / GTIN | 4008158028521 | |
Manufacturer number | DUO16-8 |