• The item cannot be ordered due to missing prices.

Spare cutter wheel for steel pipes 1.1/4 in

Article no.: 815201 1.1/4
New product

Select article variation and quantity

Pipe cutter (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Cutter wheel 14010-14011
Cutter wheel ⌀ 25 mm
Cutter wheel width 14 mm
Cutter wheel bore 7.6 mm
Type of product Cutter wheel

Identification numbers & Classifications

Article number 815201 1.1/4
EAN / GTIN 4018754329748
Manufacturer number 69131000

Description

Suitable for:

For pipe cutters No. 815001

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart