{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Cutter wheel 14010-14011 | |
Cutter wheel ⌀ | 31 mm | |
Cutter wheel width | 19 mm | |
Cutter wheel bore | 9 mm | |
Type of product | Cutter wheel |
Article number | 815201 2 | |
EAN / GTIN | 4018754329755 | |
Manufacturer number | 69131001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Spare cutter wheel for steel pipes 2 in |
||
Manufacturer's designation | Cutter wheel 14010-14011 | |
Cutter wheel bore | 9 | 9 |
Cutter wheel width | 19 | 19 |
Cutter wheel ⌀ | 31 | 31 |
Type of product | Cutter wheel | Cutter wheel |