• The item cannot be ordered due to missing prices.

Pipe cutter with 1 cutter wheel for steel pipes 1.1/4 in

Article no.: 815030 1.1/4

Select article variation and quantity

for pipes up to (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutter wheel ⌀ 25 mm
    Cutter wheel width 14 mm
    Cutter wheel bore 7.6 mm
    for pipe outer ⌀ 1/8 − 1.1/4 in
    Number of guide rollers 2
    Number of cutter wheels 1
    Type of product Pipe cutters

    Identification numbers & Classifications

    Article number 815030 1.1/4
    EAN / GTIN 4045197382702
    Manufacturer number 815030 1.1/4

    Description

    Version:

    Body of stainless steel drop-forged; wear-resistant spindle with plastic handle. Cutter wheel for steel pipes of stainless steel, accurately hardened for long tool life. Guide rollers of special steel; chromium-plated.

    Application:

    For clean and right-angled cutting off of pipes.
    The external burr is rolled over automatically when cutting. The cut pipe end is immediately ready for thread cutting.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart