{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 41 mm | |
Cutter wheel width | 23 mm | |
Cutter wheel bore | 9.7 mm | |
for pipe outer ⌀ | 2 − 4 in | |
Number of guide rollers | 2 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 815030 4 | |
EAN / GTIN | 4045197524515 | |
Manufacturer number | 815030 4 |