• The item cannot be ordered due to missing prices.

Universal cable drum reel and dispenser X-BOARD 500 mm

Article no.: 814879 500

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 500 mm
Height 146 mm
Usable height 133 mm - 150 mm
Weight 7.47 kg
Safe working load 800 kg
for mandrel ⌀ 40 mm
Type of product Cable reel

Identification numbers & Classifications

Article number 814879 500
EAN / GTIN 9120045475616
Manufacturer number 10136

Description

Version:

The compact X-BOARD – XB is a professional general-purpose cable drum for rolling up cables and unrolling them. It permits trouble-free and efficient working, without any risk of cable entanglement. The X-BOARD – XB is compact and light and is suitable for virtually any type of cable drum.
load capacity up to 800 kg. Height adjustable cover.

Advantage:

6 (size 300) or 12 (size 500) rubberised feet provide a secure, non-slip footing. Optimum for protection of surfaces on finished floor coverings.

Application:

For all types of cables and conduits (cored cables, cable rings, cable drums, empty conduits, cords and cord drums). Especially suitable for damaged cable drums.

Note:

Basalt rods No. 814877 can optionally be used as centring aids.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart