• The item cannot be ordered due to missing prices.

Basalt rod set Runposticks, 19 pieces 10

Article no.: 814877 10
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of rods Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of rods 10
    Type of product Cable pulling tool

    Identification numbers & Classifications

    Article number 814877 10
    EAN / GTIN 9120045473100
    Manufacturer number 10020

    Description

    Version:

    Flexible basalt rods each 1 m length with stainless steel thread at each end. The lengths can be determined individually by screwing the rods together.

    Application:

    Ideal for working outside a pipe, such as in suspended ceilings or on studded walls.

    Supplied with:

    10 basalt rods 1 m long (5×⌀ 7.5 mm (red / hard), 3×⌀ 5.5 mm (black / medium hard), 2×⌀ 4.5 mm (yellow / soft), 1 flexible guide tip, 1 extra powerful magnet, 1 ball chain, 1 ring head with ring, 1 arrestor hook, 1 threaded adapter, 1 stainless steel special slide hook, 1 LED lamp, 1 textile bag.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart