• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-plus 15X260 mm

Article no.: 789040 15X260

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    15 mm
    overall length 260 mm
    Flute length 210 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Plus
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789040 15X260
    EAN / GTIN 4062406135775
    Manufacturer number 789040 15X260

    Description

    Version:

    Drill head with square cross-section. 4×90° geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforcement protection: prevents jamming when hitting reinforcements and increases the working life.
    Sturdy single-piece carbide head with 4 cutters, inserted as a solid item in the core of the drill. Significantly reduced risk of breakage.

    Advantage:

    • Short spiral starts ensure a smooth evacuation of the drill dust.
    • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
    • 4×4 design permits a precise radial run-out and minimise wear and loss of frictional grip.

    Application:

    For drilling concrete, natural stone, and masonry − with very high drilling comfort.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart