• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-plus, ⌀×overall length: 14X210mm

Article no.: 789040 14X210

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

14 mm
Overall length 210 mm
Working length 160 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Type of product Masonry drill

Identification numbers & Classifications

Article number 789040 14X210
EAN / GTIN 4062406135768
Manufacturer number 789040 14X210

Description

Version:

Drill head with square cross-section. 4×90° geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforcement protection: prevents jamming when hitting reinforcements and increases the working life.
Sturdy single-piece carbide head with 4 cutters, inserted as a solid item in the core of the drill. Significantly reduced risk of breakage.

Advantage:

  • Short spiral starts ensure a smooth evacuation of the drill dust.
  • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
  • 4×4 design permits a precise radial run-out and minimise wear and loss of frictional grip.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart