{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 20 mm | |
overall length | 300 mm | |
Flute length | 250 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789005 20X300 | |
EAN / GTIN | 3165140028318 | |
Manufacturer number | 1618596262 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide-tipped hammer drill “5” SDS-plus 20X300 mm |
||
⌀ | 20 | 20 |
Number of cutting edges Z | 2 | 2 |
overall length | 300 | 300 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 250 | 250 |
Type of product | Masonry drill | Masonry drill |