• The item cannot be ordered due to missing prices.

Ideal snips with 2-component handles, right-hand cutting, overall length: 260mm

Article no.: 766042 260

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 260 mm
Length cutter 33 mm
Application type right-hand cutting
Type of product Scissors

Identification & Classification

Article number 766042 260
EAN / GTIN 4062406254827
Manufacturer number 766042 260
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
Ultra-fine serrated. Snip jaws made of stainless steel (HRC 58 − 60), handles of steel plate, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Sheet metal up to 1.8 mm, stainless steel up to 1.2mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart