{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head length | 140 mm | |
Head ⌀ | 90 mm | |
Handle length | 380 mm | |
Weight | 1,150 g | |
Type of product | Hammer |
Article number | 755550 A900 | |
EAN / GTIN | 4045197720818 | |
Manufacturer number | 755550 A900 |