• The item cannot be ordered due to missing prices.

White rubber hammer A600

Article no.: 755550 A600

Product details

Technical Data

Head length 130 mm
Head ⌀ 74 mm
Handle length 380 mm
Weight 750 g
Type of product Hammer

Identification numbers & Classifications

Article number 755550 A600
EAN / GTIN 4045197720801
Manufacturer number 755550 A600

Description

Version:

Made of tough rubber (90 Shore), non-rebound; with powerful impact. Worn faces can be reworked by turning on a lathe. With ash wood handle.
White rubber face for working without formation of streaks.

Standard:

DIN 5128

Spare part:

Spare handle available under No. 755600.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart