• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer, plastic insert 60 mm

Article no.: 753600 60

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SIMPLEX
Hammer head ⌀ 60 mm
Serie SIMPLEX soft-faced hammer
Weight 190 g
Colour red
Quantity 1
Hardness hard
Material Plastic
Type of product Striking insert

Identification numbers & Classifications

Article number 753600 60
EAN / GTIN 4030618301080
Manufacturer number 3206.060

Description

Application:

Plastic insert: Fairly hard, of transparent impact resistant red plastic.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart