{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 80 mm | |
Series | SIMPLEX soft-faced hammer | |
Head length with inserts | 165 mm | |
Striking face ⌀ of the inserts | 80 mm | |
Handle length | 400 mm | |
Overall length | 490 mm | |
Material of body | Cast steel | |
Type of product | Soft-faced hammer housing |
Article number | 753300 80G | |
EAN / GTIN | 2050001008459 |