{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Serie | SIMPLEX soft-faced hammer | |
Head length with inserts | 135 mm | |
Striking face ⌀ of the inserts | 50 mm | |
Handle length | 310 mm | |
Overall length | 365 mm | |
Weight | 0.675 kg | |
Material of body | Aluminium | |
Material of insert | Super-plastic, medium hard | |
Colour | white | |
Type of product | Hammer |
Article number | 753100 50A | |
EAN / GTIN | 4030618300502 | |
Manufacturer number | 3107.050 |