{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MAXXCRAFT | |
Weight without handle | 300 g | |
Handle length | 265 mm | |
overall length | 300 mm | |
non-sparking | no | |
Type of product | Hammer |
Article number | 750550 300 | |
Manufacturer number | 3666.003 |