{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1,000 g | |
Series | MAXXCRAFT | |
Handle length | 310 mm | |
overall length | 360 mm | |
non-sparking | no | |
Type of product | Hammer |
Article number | 750550 1000 | |
Manufacturer number | 3666.010 |