{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 400 g | |
Handle length | 310 mm | |
Type of product | Hammer |
Article number | 750115 400 | |
EAN / GTIN | 4016671027853 | |
Manufacturer number | 0001202-0400 |
This article |
Recommendations |
||
---|---|---|---|
Engineer’s hammer SecuTec® with Handle protection sleeve 400 g |
|||
Weight without handle | 400 g | 400 g | 400 g |
Handle length | 310 mm | 310 mm | 310 mm |
Type of product | Hammer | Hammer | Hammer |