{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 300 g | |
Handle length | 300 mm | |
Type of product | Hammer |
Article number | 750115 300 | |
EAN / GTIN | 4016671027952 | |
Manufacturer number | 0001202-0300 |
This article |
Recommendations |
|||
---|---|---|---|---|
Engineer’s hammer SecuTec® with Handle protection sleeve, Weight without handle: 300g |
||||
Weight without handle | 300 g | 300 g | 300 g | 300 g |
Handle length | 300 mm | 300 mm | 300 mm | 300 mm |
Type of product | Hammer | Hammer | Hammer | Hammer |