• The item cannot be ordered due to missing prices.

Pin punch set in a metal case, standard quality 6

Article no.: 747300 6

Select article variation and quantity

Number of pin punches Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pin punches 6
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 747300 6
    EAN / GTIN 4049002084416
    Manufacturer number R425 160 09

    Description

    Version:

    Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

    Standard:

    Safety tested to DIN 7255.

    Material:

    Standard quality of chrome vanadium air hardening steel, painted.

    Content:

    1 each pin punch: 2; 3; 4; 5; 6; 8 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart