• The item cannot be ordered due to missing prices.

Pin punch, standard quality, painted, Point ⌀ D: 5mm

Article no.: 747000 5

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Point ⌀ D 5 mm
Standard DIN 6450 C
overall length L1 150 mm
Mandrel length L2 50 mm
Shank ⌀ S 10 mm
Material Chrome vanadium air hardening steel
Surface painted
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 747000 5
EAN / GTIN 4049002002847
Manufacturer number R450 005 0

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.

Standard:

DIN 6450.
Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium air hardening steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart