• The item cannot be ordered due to missing prices.

Flat chisel, overall length: 175mm

Article no.: 740900 175

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
Blade width 25 mm
Weight 268 g
Type of product Chisels

Identification numbers & Classifications

Article number 740900 175
EAN / GTIN 7610733086825
Manufacturer number 800.25

Description

Version:

Made of flat-oval steel, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.
Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy, surface red, powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart